Shop All Engine Stands
Hein-Werner
Engine Stand, 4000 Capacity (Lb.), 84" H
Mfr # HW93809
Zoro # G0973362
product price: $9,136.99
/ea
Free Shipping & Returns
$9,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Capacity (Lb.) 4,000 lb
- Height (In.) 84 in
- Length (In.) 82 in
- Width (In.) 50 in
Product Information
- Brand Hein-Werner
- MFR # HW93809
- Zoro # G0973362
- UPC # 047077812839
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 84 in |
Length (In.) | 82 in |
Width (In.) | 50 in |
Lifting Height Min. (In.) | 35 3/4 in |
Overall Height (In.) Boom Horiz. | 84 in |
Storage Size Height (In.) | 83 in |
Boom Length (In.) | 82 in |
Leg Height (In.) | 8 1/8 in |
Lifting Height Max. (In.) | 130 in |
Inside Leg Width (In.) | 36 in |
Min. Throat Width (In.) | 22 in |
Overall Length | 82 in |
Wheel Dia. (In.) | 6 in |
Max. Hook Height (In.) | 114 1/2 in |
Inside Leg Length (In.) | 22 in |
Base Size (In.) | 55 in |
Min. Hook Height (In.) | 18 1/2 in |
Overall Height | 83 in |
Overall Width | 50 in |
Wheel Diameter | 6 in |
Hook Height (Third Position) | 6.5 in to 144.5 in |
Hook Height (Second Position) | 18.5 in to 132.5 in |
Rear Base Width | 28 in |
Extended Boom Length | 50 3/4 in |
Retracted Boom Length | 35 3/4 in |
Hook Height (First Position) | 30.5 in to 120.5 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 2 ton, Number of Boom Positions 3, Boom Capacity (First Position) 2.2 ton, Boom Capacity (Second Position) 1.9 ton, Boom Capacity (Third Position) 1.64 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Crane Type Engine Crane, Extended Boom Length 50 3/4 in, Features Adjusts for Wide Clearance with One Front Wheel Caster, Folds for Storage, Frame Material Finish Plain, Hook Height (First Position) 30.5 in to 120.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10-Diode Pattern Stop/Tail/Turn LED Lamp (53302)
- RONSTAN Threaded Eye 1/4" (RF1502-0404)
- SYNFLEX Air Brake Tubing, Type B, 3/4 In OD, Blk (3270-1210-0100)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- HEIN-WERNER Engine Stand Adapter, 3 Ton, H 7 5/8 In (HW93776-2)
- HEIN-WERNER Engine Stand, Gas or Diesel, 1250 Lb (HW93778)
- HEIN-WERNER Engine Crane, Diesel, 6000 Lb, 88-1/2 In. (HW93806)
- OTC Engine Load Leveler, Steel, 1500 lb. (4305)
- BEECH Std Floor Crane, Counterweight, 1000 lb. (B-1000CW)
- AMERICAN FORGE & FOUNDRY Engine Crane, Load Capacity 3 ton, Steel (3584)
- OTC Engine Stand, 1 Pc (1750)
- Hein-Werner Automotive Lifts & Stands