Shop All Gas Valves
Heil Quaker
Gas Valve, NG, 24VAC, 3.5" WC
Mfr # 1175976
Zoro # G3193683
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coil Volts 24VAC
- Gas Type NG
- Pressure Setting Range 3.5" WC
Product Information
- Brand Heil Quaker
- MFR # 1175976
- Zoro # G3193683
- Country of Origin United States
- Category Gas Valves
Details
Coil Volts | 24VAC |
Gas Type | NG |
Item | Gas Valve24V 3.5"Wc Nat Gas Valve |
Pressure Setting Range | 3.5" WC |
Description
Gas Valve24V 3.5 In.Wc Nat Gas Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Accessory Fitter Glass, Frosted Seeded, PK 4 (28501)
- LAMBRO Lambro 354R Roof Vent Cap, Plastic, Black (354R)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - White Oak (01992210WK1)
- HEAT WAGON Thermocouple, 39 In (098514-01)
- HEIL QUAKER Gas Valve2Stage Dsi Gas Valve 36H54-470 (1175187)
- HEIL QUAKER 1/2 in. 24V 3.5 in. Gas Valve (1176929)
- ROBERTSHAW Gas Valve (700-515)
- HONEYWELL HOME UNIVERSAL STANDING PILOT GAS VALVE, STAND (VR8300M4406)
- MAXITROL 325-9-2 2" Gas Pressure (325-9-2)
- BASO H91Ba-3C 120V Auto Gas Valve (H91BA-3C)
- BASO H15Da-3C 3/4" Npt. Automatic (H15DA-3C)
- Heil Quaker Gas Valves