Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator Vacuum, 12 mbar, 80W
Mfr # 036304780
Zoro # G0254040
product price: $3,867.99
/ea
Free Shipping & Returns
$3,867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80 W
- Pump Type Valve Regulated
- Suction 750L/hr
- Height 6 39/64 in
- Length 5 45/64 in
Product Information
- Brand Heidolph
- MFR # 036304780
- Zoro # G0254040
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height | 6 39/64 in |
Length | 5 45/64 in |
Width | 12 13/32 in |
Details
Watts | 80 W |
Item | Rotary Evaporator Vacuum |
Pump Type | Valve Regulated |
Suction | 750L/hr |
Vacuum Pressure | 12 mbar |
Number of Motor Stages | 2 |
Features | Recommended for Solvents with Low or Medium Boiling Points |
Description
Rotary Evaporator Vacuum, Pump Type Valve Regulated, Number of Motor Stages 2, Vacuum Pressure 12 mbar, Suction 750L/hr., Watts 80, Height 6-39/64 In., Length 5-45/64 In., Width 12-13/32 In. , Features Recommended for Solvents with Low or Medium Boiling Points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer, Specific Gravity, 0.005 (GW2552)
- ZORO SELECT Tapered Micro Spatula, PK2 (H36700-0000)
- SPECTRUM Phosphatidylcholine, 5g, CAS 97281-47-5 (P3357-5GM)
- INDUSTRIAL TEST SYSTEMS Leadquick Paint Test (487925-V)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80965)
- GLAS-COL Gas Evaporator (109A 11-80085)
- CAMCO RV DOOR CATCH 3"" (44140)
- Heidolph Desiccation & Evaporation