Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator Vacuum, 12 mbar, 160W
Mfr # 036308100
Zoro # G0254016
product price: $8,837.99
/ea
Free Shipping & Returns
$8,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Motor Stages 2
- Suction 1000L/hr
- Pump Type rpm Regulated
- Vacuum Pressure 12 mbar
- Watts 160 W
Product Information
- Brand Heidolph
- MFR # 036308100
- Zoro # G0254016
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Length | 6 9/64 in |
Width | 9 19/64 in |
Height | 7 23/32 in |
Details
Number of Motor Stages | 2 |
Item | Rotary Evaporator Vacuum |
Suction | 1000L/hr |
Pump Type | rpm Regulated |
Vacuum Pressure | 12 mbar |
Watts | 160 W |
Features | Recommended for Solvents with Low or Medium Boiling Points |
Description
Rotary Evaporator Vacuum, Pump Type rpm Regulated, Number of Motor Stages 2, Vacuum Pressure 12 mbar, Suction 1000L/hr., Watts 160, Height 7-23/32 In., Length 6-9/64 In., Width 9-19/64 In., Features Recommended for Solvents with Low or Medium Boiling Points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK100 (670705)
- YSI Conductivity Probe, Plastic, 1mm L (300-1)
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- IKA Mf 10.1 (2870900)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- GLAS-COL Gas Evaporator (109A 11-80485)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- Heidolph Laboratory Evaporators