Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041040
Zoro # G7655637
product price: $11,941.99
/ea
Free Shipping & Returns
$11,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G1, Diagonal Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Product Information
- Brand Heidolph
- MFR # 036041040
- Zoro # G7655637
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G1, Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SEPTUM, STOPPER, SLEEVE TYPE, 24/40 (RS112440)
- LABCHEM CHEMICAL KOH 30PCT W/V 500ML (LC192401)
- OAKTON ZERO OXYGEN SOLUTION OAKTON OAKTON 500 (WD-00653-00 .)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- HEIDOLPH Spare Vapor Tube (036301110)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO RV DOOR CATCH 3"" (44140)
- GLAS-COL Gas Evaporator (109A 11-80485)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- CAMCO Rv Plumbing Vent Kit (40033)
- Heidolph Laboratory Evaporators