Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041005
Zoro # G7661334
product price: $11,620.99
/ea
Free Shipping & Returns
$11,620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G1B, Coated Diagonal Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Product Information
- Brand Heidolph
- MFR # 036041005
- Zoro # G7661334
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G1B, Coated Diagonal Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Item | Rotary Evaporator |
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G1B, Coated Diagonal Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Conical Oil Centrifuge Tube, 100mL, PK12 (45240-100)
- ZORO SELECT Funnel, Heavy Duty, 7-1/4in, PK3 (F14698-0000)
- J-B WELD Plasticweld Syringe, 25Ml (50132)
- HEATHROW SCIENTIFIC 40 SLIDE HOLDER POLYETHYLENE (HS15981A)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- MOVINCOOL Evaporator Air Plenum, 42" L, 37" W (484350-1330)
- US HARDWARE Rv Stem&Bonnet H/C (P-1324C)
- CAMCO Rv Plumbing Vent Kit (40033)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80965)
- Heidolph Desiccation & Evaporation