Shop All Laboratory Evaporators
Heidolph
Rotary Evaporator, 1300W Heating Capacity
Mfr # 036041003
Zoro # G7660327
product price: $12,776.99
/ea
Free Shipping & Returns
$12,776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height Adjustment Method Manual
- Heating Capacity 1,300 W
- Glassware Set Type G5, Dry Ice Condenser
- Temp. Setting Method Digital Display
- Vapor Temp. Sensor No
Product Information
- Brand Heidolph
- MFR # 036041003
- Zoro # G7660327
- Country of Origin Germany
- Category Laboratory Evaporators
Dimensions
Height Adjustment Method | Manual |
Details
Heating Capacity | 1,300 W |
Glassware Set Type | G5, Dry Ice Condenser |
Temp. Setting Method | Digital Display |
Vapor Temp. Sensor | No |
Vacuum Controller | No |
Item | Rotary Evaporator |
Description
Rotary Evaporator, Height Adjustment Method Manual, Heating Capacity 1300W, Glassware Set Type G5, Dry Ice Condenser, Temp. Setting Method Digital Display, Vapor Temp. Sensor No, Vacuum Controller No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE FLASK, ROUND BOTTOM, THREADED, 5mL, 14/10. (F301005)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP106-48P)
- ZORO SELECT Glass Rod, 8 In, PK12 (GSR008)
- HEIDOLPH Spare Vapor Tube (036301110)
- HEIDOLPH Rotary Evaporator Vacuum, 7 mbar, 180W (036302830)
- CAMCO RV DOOR CATCH 3"" (44140)
- CAMCO Rv Sewer Kit W/Fittings (39761)
- GLAS-COL Gas Evaporator (109A 11-80085)
- US HARDWARE Catch Rv Baggage Door (RV-1218C)
- GLAS-COL Gas Evaporator (109A 11-80965)
- Heidolph Desiccation & Evaporation