Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 3/4 in Steel, Zinc Flake Finish, 100 PK
Mfr # HLB-3/4"
Zoro # G300713744
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 3/4 in
- Outside Diameter 1.535 in
- Minimum Thickness 0.146 in
Product Information
- Brand Heico-Lock
- MFR # HLB-3/4"
- Zoro # G300713744
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 3/4 in |
Outside Diameter | 1.535 in |
Inside Diameter | 0.787 in |
Outside Dia. | 1.535 in |
Inside Dia. | 0.787 in |
Fits Bolt Sizes | 3/4 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.146 in |
System of Measurement | Inch |
Material Grade/Class | Class 8 |
Thickness | 0.146 in |
Rockwell Hardness | 485 ±25 HV0.3 |
Washer Material Grade | Class 8 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #8-32 x 3/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0075)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (U01010.050.0150)
- DEWALT Staples, 9 ga, Round Crown, 2 in Leg L, Steel, 960 PK (DFS9200B1G)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 316, Plain Finish (45094)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Zinc Flake Finish, 200 PK (HLS-1/4")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLS-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK (HLS-1")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 200 PK (HLS-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- NORD-LOCK Wedge Lock Washer, For Screw Size 5/8 in Steel, Plain Finish, 4 PK (1584)
- Heico-Lock Wedge Lock Washers