Shop All Wedge Lock Washers
Heico-Lock
Wedge Lock Washer, For Screw Size 1 in Steel, Zinc Flake Finish, 100 PK
Mfr # HLS-1"
Zoro # G600713796
product price: $209.99
/pk 100, $2.10/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Flake
- For Screw Size 1 in
- Outside Diameter 1.535 in
- Minimum Thickness 0.146 in
Product Information
- Brand Heico-Lock
- MFR # HLS-1"
- Zoro # G600713796
- Country of Origin Germany
- Category Wedge Lock Washers
Dimensions
For Screw Size | 1 in |
Outside Diameter | 1.535 in |
Inside Diameter | 1.098 in |
Details
Item | Wedge Lock Washer |
Material | Steel |
Finish | Zinc Flake |
Minimum Thickness | 0.146 in |
Maximum Thickness | 0.146 in |
System of Measurement | Inch |
Material Grade/Class | Class 8 |
Washer Material Grade | Class 8 |
Rockwell Hardness | 485 ±25 HV0.3 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Staple 16ga 1x1 P 10M (GRP13)
- ZORO SELECT A307A, 1/4 in Hex Head Cap Screw, Zinc Plated Steel, 2 1/2 in L, 100 PK (494011-PG)
- ZORO SELECT #0-80 x 3/16 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (1ZY95)
- ZORO SELECT A307A, 3/4 in Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 20 PK (494110-PG)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 1/2 in Steel, Zinc Flake Finish, 100 PK (HLB-1/2")
- HEICO-LOCK Wedge Lock Washer, For Screw Size 14 mm Steel, Zinc Flake Finish, 100 PK (HLS-14)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 45 mm Steel, Zinc Flake Finish (HLS-45)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 16 mm Steel, Zinc Flake Finish, 100 PK (HLB-16)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 30 mm Steel, Zinc Flake Finish, 50 PK (HLS-30)
- HEICO-LOCK Wedge Lock Washer, For Screw Size 24 mm Steel, Zinc Flake Finish, 100 PK (HLS-24)
- NORD-LOCK Wedge Lock Washer, For Screw Size 1/4 in Steel, Advanced Corrosion Resistance Finish, 20 PK (1522)
- Heico-Lock Lock Washers