Shop All Reclosable Bags
Hefty
Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, PK25
Mfr # R82425
Zoro # G4067279
product price: $10.49
/pk 25, $0.42/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 2.5 mil
- Width 10.56"
- Color Clear
- Material Plastic
- Weight 0.846 lbs
Product Information
- Brand Hefty
- MFR # R82425
- Zoro # G4067279
- UPC # 13700824258
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 10.56" |
Height | 11" |
Details
Thickness | 2.5 mil |
Color | Clear |
Material | Plastic |
Weight | 0.846 lbs |
Application | Storage |
Description
Hefty® Slider Bags, 1 gal, 2.5 mil, 10.56" x 11", Clear, 25/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DACASSO Black Leather 23-Piece Combination Conference Room Set (DF-1058)
- CHEMSORB Loose Absorbent, White, Bag, 10 lb (SP30GA-LB10)
- LEXMARK #37XL Color Inkjet Cartridge 500 YLD (18C2180)
- QUARTET Infinity Magnetic Glass Marker Board, 72 x 48, White (G7248W-A)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315 (PAC R82235)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK30 (R81430)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK360 (PAC R81240)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 2 mil, Clear, Pk1000 (5CNF9)
- Hefty Shipping & Packing Bags