Shop All Reclosable Bags
Hefty
Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK270
Mfr # R81430
Zoro # G4063094
product price: $67.25
/pk 270, $0.25/ea
$67.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 1.5 mil
- Width 10.56"
- Color Clear
- Material Plastic
- Weight 7.551 lbs
Product Information
- Brand Hefty
- MFR # R81430
- Zoro # G4063094
- UPC # 50013700814308
- Country of Origin United States
- Category Reclosable Bags
Dimensions
Width | 10.56" |
Height | 11" |
Details
Thickness | 1.5 mil |
Color | Clear |
Material | Plastic |
Weight | 7.551 lbs |
Application | Storage |
Description
Hefty® Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, 270/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Round ring View Binder 3" Binder Capacity Letter (19751)
- UNIVERSAL Pressboard Classification Folder 8-1/2 x 11", Red, PK10 (UNV10203)
- 3M COMMERCIAL Scissors, Precision, Bent, 8" (1448B)
- SCHOOL SMART BOARD BRISTOL 12X18 WHITE PK OF 100 PK (1112WH)
- HEFTY Slider Bags, 1 gal, 1.5 mil, 2.5" x 11", Clear, PK30 (R81430)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK315 (PAC R82235)
- HEFTY Slider Bags, 1 qt, 1.5 mil, 4.38" x 8.5", Clear, PK40 (R81240)
- HEFTY Slider Bags, 1 qt, 2.5 mil, 7" x 8", Clear, PK35 (R82235)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK12 (R83812)
- HEFTY Slider Bags, 2.5 gal, 0.9 mil, 14.38" x 9", Clear, PK108 (R83812)
- PARTNERS BRAND Reclosable 6 Mil Poly Bags, 8" x 8", Clear, 1000/Case (PB3878)
- Hefty Reclosable Bags