Shop All Disposable Plates and Bowls
Hefty
Plates, Paper, Dinnerware, 10-1/8", PK16
Mfr # RFP D71016PK
Zoro # G4436743
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Food Service Disposables Grouping Plate
- Basic Foodware Material Bagasse
- Disposable Foodware Color White
- Disposable Foodware Shape Round
- Green Certification or Other Recognition Meets ASTM 6400/ASTM 6868 Standards
Product Information
- Brand Hefty
- MFR # RFP D71016PK
- Zoro # G4436743
- UPC # 013700710162
- Country of Origin United States
- Category Disposable Plates and Bowls
Dimensions
Diameter | 10.13 in |
Details
Food Service Disposables Grouping | Plate |
Basic Foodware Material | Bagasse |
Disposable Foodware Color | White |
Disposable Foodware Shape | Round |
Green Certification or Other Recognition | Meets ASTM 6400/ASTM 6868 Standards |
Item | Plates,Paper,Dinnerware,10-1/8",PK16 |
Color | White |
Description
Plates,Paper,Dinnerware,10-1/8 In.,PK16, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRYMASTER Filter Cone (50 Pk) For - Part# Fm8030042 Pk (FM8030042)
- GREAT NORTHERN POPCORN 6302 Great Northern Popcorn Cotton Candy Machine Bubble Shield (192980GPV)
- HASTINGS HOME Hastings Home Handcrafted 16 Inch Tall Black Bamboo Vase | Decorative Glazed Bottle Neck Vase (652331YTM)
- RUBBERMAID COMMERCIAL Food Box, No Lid, Poly, 21.5 Gallon, 26"x18"x15", Clear (RCP3301CLE)
- HEFTY Plate, Dinner, Foam, 45PK (RFPD28845)
- HEFTY Super Strong Paper Dinnerware, 16 oz Bowl, Bagasse, PK300 (RFP D71625)
- HEFTY Everyday 7 In. Foam Plate, 54PK (D20769)
- HEFTY Super Strong Paper Dinnerware, 10 1/8" Plate, Bagasse, PK192 (RFP D71016)
- HEFTY Soak Proof Tableware, Foam Plates, 10 1/4" dia, White, PK280 (D21029)
- HEFTY Soak Proof Tableware, Foam Plates, 8 7/8" dia, PK100 (D28100)
- BOARDWALK Hi-Impact Plastic Dinnerware, Bowl, 10-12 oz, White, PK1000 (BOWLHIPS12WH)
- Hefty Disposable Plates and Bowls