Shop All Trash Bags
Hefty
30 gal Trash Bags, 6 in x 2.1 in, Heavy-Duty, 1.05 mil, Black, 150 PK
Mfr # E80627
Zoro # G5203099
product price: $85.19
/pk 150, $0.57/ea
Free Shipping & Returns
$85.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Strength Rating Heavy-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 1.05 mil
Product Information
- Brand Hefty
- MFR # E80627
- Zoro # G5203099
- UPC # 10013700806275
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 6 in x 2.1 in |
Height | 2.1 in |
Width | 6 in |
Details
Capacity | 30 gal |
Strength Rating | Heavy-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 1.05 mil |
Color | Black |
Item | Trash Bags |
Bags Per Roll | 150 |
Description
Hefty® Ultra Flex Waste Bags, 30 gal, 1.05 mil, 6" x 2.1", Black, 150/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, Blue, Polypropylene, 18 in L Overall (2VGZ3)
- GOJO Floor & Wall Protector for NXT Dispenser, PK6 (2145-06)
- TOUGH GUY 18" Slide On Dust Mop Frame (1TZG2)
- GOJO 1200mL ES6 Dispenser (6434-01)
- HEFTY 30 gal Trash Bags, 30 in x 33 in, Standard-Duty, 1.1 Mil, Black, 222 PK (E8-5274)
- HEFTY 13 gal Trash Bags, 24 in x 27.75 in, Standard-Duty, .9 Mil, White, 120 PK (E84562)
- HEFTY Ultra Strong 39 Gal. Extra Large Black Trash Bag, 16PK (E87915)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring , 40PK (00E88384)
- HEFTY Extra Strong 39 gal Lawn and Leaf Bags Drawstring 38 pk, 38PK (E87038)
- HEFTY 13 gal Trash Bags, 23.75 in x 28 in, Standard-Duty, .69 Mil, White, 480 PK (E8-4563)
- INTEPLAST GROUP 60 gal Trash Bags, 38 in x 60 in, Heavy-Duty, 17 microns, Black, 200 PK (S386017K)
- Hefty Trash Bags