Shop All Trash Bags
Hefty
13 gal Trash Bags, 23.75 in x 27 in, Standard-Duty, .90 Mil, White, 360 PK
Mfr # E8-4562
Zoro # G4185822
product price: $86.99
/pk 360, $0.24/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Strength Rating Standard-Duty
- Bag Closure Type Drawstring
- Material Plastic
- Thickness .90 Mil
Product Information
- Brand Hefty
- MFR # E8-4562
- Zoro # G4185822
- UPC # 10013700017268
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 23.75 in x 27 in |
Height | 27 in |
Width | 23.75 in |
Details
Capacity | 13 gal |
Strength Rating | Standard-Duty |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | .90 Mil |
Color | White |
Item | Trash Bags |
Bags Per Roll | 360 |
Package Configuration | Single-Roll Boxes - 3 Rolls of 120 Bags |
Features | Single-Roll Boxes |
Application | Tall Kitchen |
Description
Hefty® Strong Tall Kitchen Drawstring Bags, 13 gal, 0.9 mil, 23.75" x 27", White, 360/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Fitting Brush, 7 1/2 in L Handle, 1-1/4 in L Brush, Silver, Plastic, 7 3/4 in L Overall (4100)
- SANITAIRE Upright Vacuum, 15 in Cleaning Path Width, 135 cfm Vacuum Air Flow, 18 lb Weight, HEPA (SC5845D)
- TOUGH GUY Toilet Rim Hanger, Herbal Mint, PK12 (10G736)
- REMCO 2 25/64 in W Dish Brush, Medium, 8 in L Handle, 3 1/8 in L Brush, White, Plastic (42375)
- HEFTY 13 gal Trash Bags, 24 in x 27.75 in, Standard-Duty, .9 Mil, White, 120 PK (E84562)
- HEFTY TRASHBAG 30G/36CT CLR (E85743)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring , 40PK (00E88384)
- HEFTY TRASH BAGS DRWG 30G 56PK (E85656)
- HEFTY BAG, HEFTY, BLACKOUT, 13GAL (E88352CT)
- BERRY PLASTICS MQ243308K PE 12-16 gal 23in. x 32 ft. 6 MicronCan Liner On A Roll, Black (MQ243308K (PE))
- Hefty Trash Bags