Shop All Trash Bags
Hefty
13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 90 PK
Mfr # E84574
Zoro # G5226460
product price: $25.79
/pk 90, $0.29/ea
$25.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 13 gal
- Bag Closure Type Drawstring
- Material Plastic
- Thickness 0.9 mil
- Size 23.75 in x 27 in
Product Information
- Brand Hefty
- MFR # E84574
- Zoro # G5226460
- UPC # 13700836909
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 23.75 in x 27 in |
Height | 27 in |
Width | 23.75 in |
Details
Capacity | 13 gal |
Bag Closure Type | Drawstring |
Material | Plastic |
Thickness | 0.9 mil |
Color | White |
Item | Trash Bags |
Bags Per Roll | 90 |
Application | Can Liner |
Features | Single-Roll Boxes |
Description
Hefty® Strong Tall Kitchen Drawstring Bags, 13 gal, 0.9 mil, 34" x 48", White, 90/Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANACEA Wire Compost Bin (89560)
- NU-CALGON POWERZYME QUART BOTTLE (4298-22)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- BOARDWALK Looped-End Dust Mop, Blue, Cotton/Synthetic, BWK1136 (BWK1136)
- HEFTY 13 gal Trash Bags, 23.75 in x 27 in, 0.9 mil, White, 270 PK (E84574CT)
- HEFTY 55 gal Contractor Bags Twist Tie 16 pk, 16PK (E25516)
- HEFTY Extra Strong 39 gal Trash Bags Drawstring 18 pk, 18PK (E8-6720)
- HEFTY TRASH BAGS DRWG 30G 56PK (E85656)
- HEFTY Ultra Strong 13 gal Fabuloso Scent Tall Kitchen Bags Drawstring , 40PK (00E88384)
- HEFTY 13 gal Trash Bags, 58 in x 28 in, Standard-Duty, 0.8 mm, White, 80 PK (E84563)
- GLAD 30 gal Trash Bags, L, 1.05 mil (27 Micron), Black, 90 PK (CLO78952)
- Hefty Trash Bags