Shop All Flowmeters
Hedland
Flowmeter, SCFM/L/SEC 2-20/ 1-9
Mfr # H271A-020
Zoro # G2358106
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/4 in
- Connection Size 1/4 in
- Flow Material Air, Compressed Gases
Product Information
- Brand Hedland
- MFR # H271A-020
- Zoro # G2358106
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/4 in |
Connection Size | 1/4 in |
Length (In.) | 4-13/16" |
Width | 1 11/16 in |
Connection Size (In.) | 1/4 FNPT |
Height (In.) | 1-7/8 |
Width (In.) | 1-11/16" |
Length | 4 13/16 in |
Height | 1 7/8 in |
Overall Width | 1.7 in |
Overall Height | 1.9 in |
Overall Length | 6.1 in |
Description
Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-7 Percent, Connection Size 1/4 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 12 GPM (PD05R-AAS-PGG-B)
- SUPERIOR 1/4 HP Plastic Utility Pump (91250)
- DAYTON Pump Utility, 1/4 HP (3YU64)
- CHEM-TECH Metering Pump, 15 GPD, 110 PSI (XP015LAHXG19)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H601A-010)
- HEDLAND Flowmeter, 0.1-1.0 / 0.5-3.75 GPM/LPM (H201A-010)
- HEDLAND Accumulator Pressure Monitor 400-2000Psi 3/4In Npt Variable Area Flow Meter (H595-120)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- ABB PROCESSMASTER 4IN MAGNETIC FLOW METER (FEP325-100A1F1A1B0A1A0P1B0Y1AYJAF6M5)
- Hedland Flowmeters