Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 2.0 - 20 / 10-76
Mfr # H700A-020
Zoro # G0493997
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H700A-020
- Zoro # G0493997
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Connection Size (In.) | SAE 12 |
Width (In.) | 2-1/2" |
Length (In.) | 7-3/16" |
Width | 2 1/2 in |
Height (In.) | 2-7/8 |
Length | 7 3/16 in |
Height | 2 7/8 in |
Overall Width | 2.5 in |
Overall Length | 7.2 in |
Overall Height | 2.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERLISS Mechanical Seal, Type 21, 1-1/8 In., EPDM, Carbon Face, Ceramic Cup (BSP-356E)
- DAYTON Pump, 1 1/2 HP, 208-230/460 Volt (4JMX5)
- BRADY Control Airvol Instalkit (UK 1IND)
- STENNER Index Pin Lifter, PK2 (UCFC5L1)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 18 / 15-65 (H621-018)
- HEDLAND Flowmeter W/ Sensor, 1-1/2FNPT, 10-100 GPM (H615-610-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-604)
- HEDLAND Flowmete, 1-1/2 FNPT, 5-50 gpm (H615-050-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- DWYER INSTRUMENTS Flowmeter, Range 6-5 Gpm Water (VFB-86-SSV)
- Hedland Flowmeters