Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 15 / 4-56
Mfr # H601A-015
Zoro # G2879572
original price:
$410.71
4% off
new price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H601A-015
- Zoro # G2879572
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height (In.) | 2-3/8 |
Connection Size (In.) | 1/2 FNPT |
Width (In.) | 2-1/16" |
Length (In.) | 6-5/8" |
Height | 2 3/8 in |
Width | 2 1/16 in |
Length | 6 5/8 in |
Overall Length | 6.6 in |
Overall Width | 2.1 in |
Overall Height | 2.4 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAMADA KIT FOR NDP-5FVT (K5-VT)
- DAYTON Trap Cover (PP5531015G)
- US SEAL Pump Seal Shaft 0.625 (PS-200)
- SPRINGER PARTS Impeller for C218 7 in;Alfa Laval S218-02C-7-316 (S218-02C-7-316SP)
- HEDLAND Flowmeter, GPM/LPM 5.0 - 50 / 20-190 (H761A-050)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H624-016)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- HEDLAND Flowmeter, 1-1/2 FNPT, 10-100 GPM (H615-010-R)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- HEDLAND Flowmeter, 1 MNPT, 3-18 GPM (H621-018-R)
- DWYER INSTRUMENTS Vortex Shedding Flowmeter, Pr Sw 50175 PSI 14 Npt (CX-13)
- Hedland Flowmeters