Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 10 - 100 / 50-380
Mfr # H801A-100
Zoro # G3201545
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1 1/4 in
- Connection Size 1 1/4 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H801A-100
- Zoro # G3201545
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/4 in |
Connection Size | 1 1/4 in |
Height | 4 11/16 in |
Height (In.) | 4-11/16 |
Width | 4 3/8 in |
Length (In.) | 12-3/16" |
Width (In.) | 4-3/8" |
Connection Size (In.) | 1-1/4 FNPT |
Length | 12 3/16 in |
Overall Length | 12.2 in |
Overall Width | 4.1 in |
Overall Height | 4.7 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug, 1/8 NPT (PPL3502G)
- K2 PUMPS 1-1/4 in. x 36 in. Well Drive Point, Stainless Steel 60 Gauze Mesh (AWP36304K-60)
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Nitrile, 35 GPM (666100-362-C)
- DWYER INSTRUMENTS Flowmeter, 00605 Lpm Air (VFA-21-BV)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- HEDLAND Flowmeter, 0.5-5.0 / 2-19 GPM/LPM (H600A-005)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H600A-002)
- HEDLAND Flowmeter, 1/2 FNPT, 1-7 GPM (H624-007-R)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- WALLACE & TIERNAN 0-32Gpm 1In Npt Variable Area Flow Meter (5210B12416XXID436SX)
- Hedland Flowmeters