Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 5-38
Mfr # H761A-010
Zoro # G1258826
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 1 in
- Flow Material Petroleum Fluids
- Connection Size 1 in
Product Information
- Brand Hedland
- MFR # H761A-010
- Zoro # G1258826
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Connection Size (In.) | 1 FNPT |
Height (In.) | 2-7/8 |
Length | 7 3/16 in |
Width | 2 1/2 in |
Height | 2 7/8 in |
Length (In.) | 7-3/16" |
Width (In.) | 2-1/2" |
Overall Width | 2.5 in |
Overall Height | 2.9 in |
Overall Length | 7.2 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 2 HP, 3 Ph, 208-230/460V, Width: 7 5/8 in (2YEU3)
- DAYTON Liquid Operated, PVC, Jet (5NAU4)
- RULE 360 GPH Standard Bilge Pump Kit w/Float Switch - 12V (24DA-35A)
- DWYER INSTRUMENTS Flowmeter, 550 Scfh Air (VFA-7-BV)
- HEDLAND Flowmeter, GPM/LPM 0.2 - 2.0 / 1-7.5 (H201A-020-HT)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H700A-020)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-628-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H624-016)
- HEDLAND Flowmeter, 2 FNPT, 2-25 GPM (H617-625-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 1 1 Pls (WMT2-A-C-04-1)
- Hedland Flowmeters