Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 5-38
Mfr # H701A-010-HT
Zoro # G0395044
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 3/4 in
- Flow Material Petroleum Fluids
- Connection Size 3/4 in
Product Information
- Brand Hedland
- MFR # H701A-010-HT
- Zoro # G0395044
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length (In.) | 7-3/16" |
Length | 7 3/16 in |
Height | 2 1/2 in |
Width (In.) | 2-1/2" |
Height (In.) | 2-1/2 |
Connection Size (In.) | 3/4 FNPT |
Width | 2 1/2 in |
Overall Height | 2.5 in |
Overall Length | 7.2 in |
Overall Width | 2.5 in |
Description
Mechanical Flowmeter, Product Type High Temperature Flow Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 400 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER Gear Case Service Kit (GSK85F)
- FINISH THOMPSON 1/4 HP Polypropylene Magnetic Drive Pump 115V 1" FNPT (DB4P-M613)
- FLINT & WALLING 1/6 HP 1-1/2" F Submersible Sump Pump 115 Sensor (ECP062S)
- FILL-RITE Automatic Fuel Nozzle, SS, DEF, 3/4 in. (FRNS075A)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 15 / 4-56 (H601A-015)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, 3/4 MNPT, 0.5-4 GPM (H625-004-R)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- SIGNET Paddlewheel Flowmeter (3-2536-P1)
- Hedland Flowmeters