Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 5-38
Mfr # H605B-010
Zoro # G2937846
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Brass
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Other Liquids, Water
Product Information
- Brand Hedland
- MFR # H605B-010
- Zoro # G2937846
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length (In.) | 6-5/8" |
Connection Size (In.) | 1/2 FNPT |
Width | 2 1/16 in |
Width (In.) | 2-1/16" |
Length | 6 5/8 in |
Height | 2 3/8 in |
Height (In.) | 2-3/8 |
Overall Width | 2.1 in |
Overall Height | 2.4 in |
Overall Length | 6.6 in |
Description
Mechanical Flowmeter, Product Type Water and Other Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Brass, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUARIUS Aquarius Tank 5/16” Wall - Natural, 55Gal (01-28653)
- MOEN Flo by AC Adapter Wall Mount Service Kit (930-011)
- DWYER INSTRUMENTS Float Level Switch, L6EpbBs3H Flotect Level Sw (L6EPB-B-S-3-H)
- ZORO SELECT Pump Hose Kit, 1 1/2 In ID, With Strainer (1ZNC1)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H213A-010)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-610-R)
- HEDLAND 10150Gpm 114In NPT Variable Area Flow Meter, H805B150 (H805B-150)
- HEDLAND Flowmeter, GPM/LPM 0.1 - 1.0 / 0.5-3.75 (H205B-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H625-016)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- DWYER INSTRUMENTS Flowmeter (RMC-122-SSV)
- Hedland Flowmeters