Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 1.0 - 10 / 5-38
Mfr # H601A-010
Zoro # G2058935
product price: $362.99
/ea
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H601A-010
- Zoro # G2058935
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Width | 2 1/16 in |
Length (In.) | 6-5/8" |
Length | 6 5/8 in |
Height (In.) | 2-3/8 |
Height | 2 3/8 in |
Width (In.) | 2-1/16" |
Connection Size (In.) | 1/2 FNPT |
Overall Width | 2.1 in |
Overall Length | 6.6 in |
Overall Height | 2.4 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cord Set, 16/3, 8 Ft., 115V (132458A)
- FUJI ELECTRIC Pump, Oil Coolant, 1/8hp (VKN-063A-4Z)
- MOEN Flo by 0.75 Plastic Union Nuts Service Kit (935-009)
- DANNER Pool-Care 350GPH Pump 25' Cord, Stainless Steel Imp Shaft. GHT Outlet (2533)
- HEDLAND Flowmeter, GPM/LPM 10 - 75 / 40-280 (H800A-075)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H624-104)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H761A-010)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H621-007)
- HEDLAND Flowmeter, SCFM / L/SEC 10 - 100 / 5-47 (H671A-100)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- Hedland Flowmeters