Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19
Mfr # H700A-005
Zoro # G2858782
product price: $389.99
/ea
Free Shipping & Returns
$389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material Aluminum
- For Pipe Size 3/4 in
- Connection Size 3/4 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H700A-005
- Zoro # G2858782
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 3/4 in |
Connection Size | 3/4 in |
Length | 7 3/16 in |
Length (In.) | 7-3/16" |
Width | 2 1/2 in |
Width (In.) | 2-1/2" |
Connection Size (In.) | SAE 12 |
Height (In.) | 2-7/8 |
Height | 2 7/8 in |
Overall Length | 7.2 in |
Overall Width | 2.5 in |
Overall Height | 2.9 in |
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump, 6-1/4 In. L, 4-1/2 In. W, 4-1/2 In. H (517100003)
- DAYTON O-Ring, Buna, PK2 (AEYE6)
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 115V Tether (2JGA5)
- AQUAMOTION Cartridge Fits All Aquamotion Am3 Pumps (CT03)
- HEDLAND Flowmeter, 1.0-15 / 4-56 GPM/LPM (H600A-015)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 28 / 20-100 (H621-028)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- HEDLAND Flowmeter, GPM/LPM .05 - 0.5 / 0.2-1.9 (H205B-005)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H701A-010)
- HEDLAND Flowmeter, GPM/LPM 0.5-5.0 / 2-19 (H613A-005)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-2-S)
- Hedland Flowmeters