Shop All Flowmeters
Hedland
Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15
Mfr # H624-104
Zoro # G2391821
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material PSU
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H624-104
- Zoro # G2391821
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length (In.) | 7-3/4" |
Height (In.) | 1-1/2 |
Height | 1 1/2 in |
Width | 1 1/2 in |
Width (In.) | 1-1/2" |
Connection Size (In.) | 1/2 FNPT |
Length | 7 3/4 in |
Overall Length | 7.8 in |
Overall Height | 1.4 in |
Overall Width | 1.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Oils, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 100 Scfh48 LMin (RMB-53D-SSV)
- VERSA-MATIC Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 155 GPM (E2SA5T5S0C-ATEX)
- DAYTON Bung Nut (PPBGNDPP01G)
- DWYER INSTRUMENTS Submersible Level Transmitter (PBLTX-10-40-PU)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H605B-010)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- HEDLAND Flowmeter, 1-1/2FNPT, 5-50 GPM (H615-650-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 16 / 5-60 (H621-016)
- HEDLAND Flowmeter, 2 SOC, 7-75 GPM (H619-675-R)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 5-38 (H700A-010)
- MODMAG Flow Meter, 1-1/2in Fitting Size, Aluminum (109-5408)
- Hedland Flowmeters