Shop All Flowmeters
Hedland
Flowmeter, 1/2 FNPT, 1-10 GPM
Mfr # H624-010-R
Zoro # G1333927
original price:
$202.63
4% off
new price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Water
Product Information
- Brand Hedland
- MFR # H624-010-R
- Zoro # G1333927
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Length (In.) | 7-3/4" |
Height | 1 1/2 in |
Connection Size (In.) | 1/2 FNPT |
Width | 1 1/2 in |
Length | 7 3/4 in |
Width (In.) | 1-1/2" |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 1-1/2 |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.8 in |
Overall Height | 1.4 in |
Overall Length | 7.8 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSKY Fuel Nozzle Cover for Husky, Green (001806-03)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (0011-BF4-J)
- MAHLE SERVICE SOLUTIONS Next Gen ACX Dust Cover (MSS026-80785-00)
- GOLDENROD Fuel Filter, Flow Rate 12 gpm (595-3/4)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- HEDLAND Flowmeter, 1 MNPT, 1-10 GPM (H621-010-R)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- HEDLAND Flowmeter, 1-1/2FNPT, 7-75 GPM (H615-675-R)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Reed Switch, Reed Switch Form-A (H526-008-NO)
- FILL-RITE Flowmeter, 50 PSI, 40 GPM, 1-1/2in., Digital (900CDPX1.5)
- Hedland Flowmeters