Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 4-28 GPM
Mfr # H621-628-R
Zoro # G0776282
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Product Information
- Brand Hedland
- MFR # H621-628-R
- Zoro # G0776282
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length (In.) | 5-1/4" |
Connection Size (In.) | 1 MNPT |
Height (In.) | 1-3/8 |
Length | 5 1/4 in |
Width | 1 3/4 in |
Height | 1 3/8 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1-3/4" |
Overall Height | 1.4 in |
Overall Length | 5.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.7 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPB-B-D-3-MI)
- FLINT & WALLING Ring (130957)
- HUSKY Fuel Nozzle, Diesel, HD, 1HS, Black (026810N-04)
- FLOTEC Utility Pump, 1/6HP (FP0S1250X)
- HEDLAND Flowmeter, 3/4 MNPT, 4-28 GPM (H625-028-R)
- HEDLAND Flowmeter, GPM/LPM 3-30 / 10-115 (H713A-030)
- HEDLAND Flowmeter, 2 SOC, 5-50 GPM (H619-650-R)
- HEDLAND Flowmeter, 1 MNPT, 4-28 GPM (H621-028-R)
- HEDLAND Flowmeter, GPM/LPM 10 - 150 / 50-560 (H801A-150)
- HEDLAND Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75 (H601A-001)
- DWYER INSTRUMENTS Polycarbonate Flowmeters, Flmtr 1 Mnpt 220Gf (LFME-13-F2)
- Hedland Flowmeters