Shop All Flowmeters
Hedland
Flowmeter, 1 MNPT, 1-16 GPM
Mfr # H621-616-R
Zoro # G2637817
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 in
- Flow Material Water
- Connection Size 1 in
Product Information
- Brand Hedland
- MFR # H621-616-R
- Zoro # G2637817
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 in |
Connection Size | 1 in |
Length | 5 1/4 in |
Height (In.) | 1-3/8 |
Length (In.) | 5-1/4" |
Width | 1 3/4 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 1-3/4" |
Connection Size (In.) | 1 MNPT |
Height | 1 3/8 in |
Overall Width | 1.7 in |
Overall Length | 5.3 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 1.4 in |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERA PUMP Electric Drum Pump Telescopic with Rechargeable Battery (TREDRUM-TB)
- DAYTON Diaphragm 50n (771702)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 5 HP, 180 ft. Max. Head (4BF1J9J0)
- BERLISS Mechanical Seal, Type 21, 7/8 In., Viton, Carbon Face, Ni-Resist Cup (BSP-687V)
- HEDLAND Reed Switch, Reed Switch Form-A (H526-008-NO)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H625-007)
- HEDLAND Flowmeter, SCFM / L/SEC 0.5-5.0 / 0.2-2.2 (H271A-005)
- HEDLAND Flowmeter, SCFM / L/SEC 5.0 - 50 / 3-22 (H671A-050)
- HEDLAND Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM (H201A-020)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-010-R)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 055 Scfh Air (RMB-49)
- Hedland Flowmeters