Shop All Flowmeters
Hedland
Flowmeter, 1-1/2FNPT, 7-75 GPM
Mfr # H615-675-R
Zoro # G3249942
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material Water
Product Information
- Brand Hedland
- MFR # H615-675-R
- Zoro # G3249942
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Length (In.) | 8-11/16" |
Connection Size (In.) | 1-1/2 FNPT |
Length | 8 11/16 in |
Width | 3 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3" |
Height (In.) | 3 |
Height | 3 in |
Overall Height | 3.5 in |
Overall Length | 8.7 in |
Overall Width | 3.3 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Centrifugal Pump, 3 Ph, 208 to 240/480VAC (55JJ41)
- GOULDS WATER TECHNOLOGY Pump, 5-3/4 In. L, 5-3/8 In. W (E14-NSTNDNN2W-03)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 550 Lpm Air (RMA-23-SSV)
- SPRINGER PARTS WCB2065 Type 4 Complete Kit, C/PB/FKM; Replaces Waukesha Cherry-Burrell Part# 309-254 (309-254SP)
- HEDLAND Flowmeter, 1 MNPT, 1-16 GPM (H621-616-R)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 18 / 15-65 (H621-018)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 7.0 / 4-26 (H624-007)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- HEDLAND Flowmeter, GPM/LPM 2.0 - 20 / 10-76 (H705B-020)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H601A-005)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 220 Scfh Air (RMA-6-SSV)
- Hedland Flowmeters