Shop All Flowmeters
Hedland
Flowmeter, 1-1/2FNPT, 5-50 GPM
Mfr # H615-650-R
Zoro # G0601754
product price: $554.99
/ea
Free Shipping & Returns
$554.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Variable Area
- Housing Material PPSU
- For Pipe Size 1 1/2 in
- Connection Size 1 1/2 in
- Flow Material Water
Product Information
- Brand Hedland
- MFR # H615-650-R
- Zoro # G0601754
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1 1/2 in |
Connection Size | 1 1/2 in |
Height (In.) | 3 |
Length | 8 11/16 in |
Connection Size (In.) | 1-1/2 FNPT |
Length (In.) | 8-11/16" |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3" |
Width | 3 in |
Height | 3 in |
Overall Width | 3.3 in |
Overall Height | 3.5 in |
Overall Length | 8.7 in |
Manufacturer Warranty Length | 1 yr |
Description
Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 1/2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENNER S Series S3004 Variable Speed 60 GPD 25Psi (S3004AA101N)
- TERA PUMP Segmented Plastic Manual Drum Pump (TRDRUM40)
- TACO Bronze Cartridge Assembly (006-036RP)
- FINISH THOMPSON FTI Filter/Lubricator (DRM434)
- HEDLAND Flowmeter, 1/2 FNPT, 0.5-4 GPM (H624-004-R)
- HEDLAND Flowmeter, 2 FNPT, 10-100 GPM (H617-010-R)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 0.5-4 GPM (H620-004-R)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 5.0 / 2-19 (H605B-005-F1)
- HEDLAND Flowmeter, 1-1/2FNPT, 2-25 GPM (H615-625-R)
- BROOKS 1.5-15Cfm 3/8In Npt Variable Area Flow Meter (1358F1B2FC2A1A)
- Hedland Flowmeters