Shop All Flowmeters
Hedland
Flowmeter, 0.2-2.0 / 1-7.5 GPM/LPM
Mfr # H600A-002
Zoro # G0648103
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Aluminum
- Type Variable Area
- For Pipe Size 1/2 in
- Connection Size 1/2 in
- Flow Material Petroleum Fluids
Product Information
- Brand Hedland
- MFR # H600A-002
- Zoro # G0648103
- Country of Origin United States
- Category Flowmeters
Dimensions
For Pipe Size | 1/2 in |
Connection Size | 1/2 in |
Height | 2 3/8 in |
Connection Size (In.) | SAE 10 |
Width (In.) | 2-1/16" |
Length | 6 5/8 in |
Height (In.) | 2-3/8 |
Length (In.) | 6-5/8" |
Width | 2 1/16 in |
Overall Height | 2.4 in |
Overall Width | 2.1 in |
Overall Length | 6.6 in |
Details
Description
Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor (PP2LTAD21SBG)
- DAYTON Liquid Operated, PVC, Jet (5NAU3)
- BELL & GOSSETT Seal Bearing Assembly (185333LF)
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP (4KHK4)
- HEDLAND Flowmeter, GPM/LPM 1.0 - 10 / 4-35 (H624-010)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-004-R)
- HEDLAND Flowmeter, GPM/LPM 10 - 100 / 50-380 (H801A-100)
- HEDLAND Flowmeter, GPM/LPM 0.5 - 4.0 / 2-15 (H621-604)
- HEDLAND Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5 (H601A-002)
- HEDLAND Flowmeter, GPM/LPM 4.0 - 40 / 15-150 (H761A-040)
- MELNOR INDUSTRIES Melnor Industries Flowmeter Water Timer - 101 (541209)
- Hedland Flowmeters