Shop All Indexable Drill Inserts
Heck Industries
Square Milling Insert, Square, SEC422
Mfr # 410
Zoro # G7620697
original price:
$191.04
52% off
new price: $90.25
/pk 10, $9.03/ea
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Size 422
- Grade C5
- Insert Style SEC
- Insert Shape Square
- No. of Edges 4
Product Information
- Brand Heck Industries
- MFR # 410
- Zoro # G7620697
- Country of Origin United States
- Category Indexable Drill Inserts
Dimensions
Insert Size | 422 |
Description
Square Milling Insert, Rake Positive, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 3/4" Drive Socket Set SAE 18 Pieces 1-3/4" to 4-7/8" , Paint (9851)
- EAZYPOWER Tamper Resistant Spanner Screwdriver #6 Round (79741)
- HUSQVARNA Belt Rail (544976302)
- PALMGREN 6" Extra Deep C-Clamp, Copper Spindle, 6-1/4" Deep (9629236)
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- TUNGALOY Indexable Drill Insert XPMT08T308R, PK10 (6718253)
- WIDIA Indexable Drilling Insert, 1/4 in, 11 Degrees (CPHB21205)
- WALTER Insert (GX24-2E300N03-UD4 WSM33S)
- TUNGALOY Tf Flo-Lock Insert FLG-3062R-CB AC, PK10 (2412301)
- KYOCERA Drilling Insert, Trigon, WCMX 06T308M1 KW10 Grade Uncoated Carbide (WCMX06T308M1KW10)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- Heck Industries Indexable Tools