Shop All Bevelers
Heck Industries
Mill Beveler, 1-1/2 HP, 110V
Mfr # 9000
Zoro # G7563665
product price: $3,284.99
/ea
Free Shipping & Returns
$3,284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Min. Workpiece Thickness 1/8 in
- Max. Bevel 1 1/4 in
- Bevel Angle 15 Degrees to 45 Degrees
- V-Block Length 8 3/4 in
- Number of Inserts 10
Product Information
- Brand Heck Industries
- MFR # 9000
- Zoro # G7563665
- UPC # 653341422132
- Country of Origin United States
- Category Bevelers
Dimensions
V-Block Length | 8 3/4 in |
Radius Inserts for Rounding | No |
Maximum Bevel Width | 1 1/4 in |
Description
Corded Beveler for Plate, Beveler Type Portable, Power Source Corded, Voltage 110V, Phase Single-Phase, Current 12.6 A, Horsepower 1.5 hp, Bevel Angle 15 Degrees to 45 Degrees , Compatible Workpiece Shape Plate, Maximum Bevel Width 1 1/4 in, Minimum Workpiece Thickness 1/8 in, Number of Inserts 10, Maximum Speed 3,450 RPM, Feed Type Hand Fed, Number of Cutting Sides Single-Sided, Kit Contents Bare Tool, Includes Lubricant, Rollers for Tube, Wrenches, Tool Weight 50 lb, Maximum Feed Speed 10 fpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9/64 (46609)
- PROTO Stubby Ratcheting Wrench Set, Combination (JSCVS-9S)
- BON TOOL Cove Tool Inside, SS, 6" X 1.5", 3/4" Radius 8" Lip Wood Handle (22-597)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92125)
- HECK INDUSTRIES Deburring Tool, Pneumatic, 55,000 rpm (MODEL S)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (4000)
- HECK INDUSTRIES Mill Beveler, 4 HP, 110V (5000)
- HECK INDUSTRIES Weld Shaver, 4 HP, 110V (WS625)
- HECK INDUSTRIES Mill Beveler, 1/2 HP, 110V (7000)
- HECK INDUSTRIES Mill Beveler, Pneumatic, 6000 rpm (3000)
- SP AIR Air Mini Beveler (23000 RPM, 0.6MPA) (SP-7252FR)
- Heck Industries Finishing Tools