Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid
Mfr # Q7845
Zoro # G8644341
product price: $2,147.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$2,147.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,500 lb
- Service Height Range Up to 52 in
- Overall Length 16 ft
- Overall Width 40 1/2 in
Product Information
- Brand Heavy Duty Ramps
- MFR # Q7845
- Zoro # G8644341
- UPC # 847821011330
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 52 in |
Overall Length | 16 ft |
Overall Width | 40 1/2 in |
Side Rail Height | 3 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,500 lb |
Material | Aluminum |
Deck | Non-Skid |
Foldable | No |
Includes | Safety Straps |
Net Weight | 142 lb |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,500 lb, Service Height Range Up to 52 in, Overall Length 16 ft, Overall Width 40 1/2 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Stop Sleeve, 1/32In, Copper, PK50 (2VKE5)
- CHASE Swinging Door, 7 x 2.5 ft, Chocolate Brown (3084RCBR)
- CHAMPION POWER EQUIPMENT Receiver Bracket and Shackle (C18016)
- BUDGIT HOISTS Grommet, Bh2175 (10732403)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1250 lb. Capacity (Q8801)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1000 lb. Capacity (Q8802)
- ZORO SELECT Walk Ramp, 800 lb., 5 ft. L x 30 in. H (SFW530)
- VESTIL Alum Walk Ramp Overlap Style, 168x28" (AWR-28-14A)
- Heavy Duty Ramps Ramps