Shop All Walk Ramps
Heavy Duty Ramps
Walk Ramp, Apron End, 1250 lb. Capacity
Mfr # Q8801
Zoro # G8644183
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,240.99
Free 30-Day Returns
Key Features
- End Style Apron End
- Load Capacity 1,250 lb
- Service Height Range Up to 48 in
- Overall Length 14 ft
- Overall Width 26 in
Product Information
- Brand Heavy Duty Ramps
- MFR # Q8801
- Zoro # G8644183
- UPC # 847821015468
- Country of Origin United States
- Category Walk Ramps
Dimensions
Service Height Range | Up to 48 in |
Overall Length | 14 ft |
Overall Width | 26 in |
Side Rail Height | 2 1/4 in |
Details
Item | Walk Ramp |
End Style | Apron End |
Load Capacity | 1,250 lb |
Material | Aluminum |
Net Weight | 102 lb |
Foldable | No |
Includes | Safety Straps |
Deck | Non-Skid |
Description
Walk Ramp, Apron End End Style, Load Capacity 1,250 lb, Service Height Range Up to 48 in, Overall Length 14 ft, Overall Width 26 in, Aluminum, Non-Skid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERAMP Dock Leveler, Shock Absorber (CMOC-0852)
- BAUER LADDER 20' x 28" 3-Man Aluminum Stage (230 Series) - 750 lb. Rated (23076)
- MAGLINER Stair Climber with Wear Strips for Hand Trucks (86006 C5)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- HEAVY DUTY RAMPS Walk Ramp, Hook End, 1750 lb. Capacity (Q8630)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1000 lb. Capacity (Q8802)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1750 lb. Capacity (Q7844)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 2000 lb. Capacity (Q7972)
- HEAVY DUTY RAMPS Walk Ramp, Apron End, 1500 lb. Capacity, Deck: Non-Skid (Q7845)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 148" H (MRAEZ2180)
- MAGLINER Walk Ramp, 3000 lb., Up to 12 in. (VR29042)
- Heavy Duty Ramps Walk Ramps