Shop All Loading Ramps
Heavy Duty Ramps
Truck Ramps, Portable, 20 tons Capacity, PR
Mfr # Q1722A-rev1
Zoro # G8707673
product price: $1,336.99
/pr
Free Shipping & Returns
$1,336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Portable
- Load Capacity 20 ton
- Height 10 1/2 in
- Width 16 in
- Length 64 in
Product Information
- Brand Heavy Duty Ramps
- MFR # Q1722A-rev1
- Zoro # G8707673
- UPC # 813709015455
- Country of Origin United States
- Category Loading Ramps
Dimensions
Height | 10 1/2 in |
Width | 16 in |
Length | 64 in |
Overall Length | 64 in |
Overall Height | 10 1/2 in |
Overall Width | 16 in |
Details
Item | Truck Ramp |
Type | Portable |
Load Capacity | 20 ton |
Material | Aluminum |
Individual Item Weight | 48 lb |
Product Type | Ramp |
Adjustability | Not Adjustable |
For Vehicle Type | Semi-Trucks |
Ramp Material | Aluminum |
Ramp Type | Straight |
Individual Stand Load Capacity | 20 ton |
Description
Truck Ramp, Ramp Type Straight, Adjustability Not Adjustable, Load Capacity 20 ton, Ramp Material Aluminum, Overall Length 64 in, Overall Width 16 in, Overall Height 10 1/2 in, For Vehicle Type Semi-Trucks, Individual Item Weight 48 lb, Individual Stand Load Capacity 20 ton, Product Type Ramp, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Tire Inflation Cage, Portable 2-Bar (24420)
- WAI GLOBAL Voltage Regulators, D702SE (D702SE)
- KEN-TOOL Rim and Ring Tool, 23-1/2 In, 11/16 In Stk (33224)
- ILC Replacement for GENERAC POWER SYSTEMS 0C3017 STARTER (0C3017 STARTER)
- HEAVY DUTY RAMPS Truck Ramps, Portable, 14000 lb. Cap., PR (Q4009-Rev1)
- ERICKSON 12"X90" Folding Arched Aluminum Ramp 1500 lbs "LOAD IT" (07442)
- ERICKSON 45"X69" Tri Fold Non Arched Aluminum Ramp 1500 lb "LOAD IT" (07462)
- GEN-Y HITCH 1 pair Heavy Duty 6 foot Aluminum Loading Ramps 14 x 72 3K Capacity Per Ramp (GH-16072)
- ERICKSON 54"X84" Combination Loading Ramp 1500 lb "LOAD IT" (07488)
- GEN-Y HITCH Single Heavy Duty 7 foot Aluminum Loading Ramp 14 x 84 3K Capacity (GH-16084-1)
- WM SYSTEM Aluminum Loading Ramp, 39"W x 88"L & 880 lbs. capacity, Universal vehicle compatibility (9ALN032/NS)
- Heavy Duty Ramps Loading Ramps