Shop All Buffet Service
Heatmax
HeatMax 302424 Warmer 30 x 24 x 24 in. Warmer Display & Mechandizer
Mfr # 302424
Zoro # G904010966
product price: $1,142.99
/ea
Free Shipping & Returns
$1,142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Heatmax
- MFR # 302424
- Zoro # G904010966
- Country of Origin China
- Category Buffet Service
Description
Professionally display your delicious food and keep it at the perfect temperature for people on the go. Strong, lightweight aluminum frame for easy mobility, or to have set up on a counter top to be right at eye level. Plasticized windows all around for product to be seen at every angle.
Features- Features An All New Design For Better Airflow
- Distance Between Shelves - 5 in.
- Temperature Controlled Heating Element Uses Approximately 800 Watts of Power on Max Setting
- 2 Hinged Doors
- 1(2) 60W Internal Light Bulbs Included
- Unbreakable Bulbs Are Compatible Too!
- Tuned to be operated between 140F-160F, but can reach temperatures of 200F
- Reaches 140F in Approximately 10-15min When on Max Heat Setting
- Manual Turn Dial Heat Setting
- 5 Foot Long Power Cable
- All Riveted Design
- Front Door Clearance - 27 in.
- Number of Shelves - 3
- Heating Elements - 2
- Amps - 7.7
- Dimension - 30 x 24 x 24 in.
- Item weight - 40 Lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYPO Maypo All Natural Creamy Rice Hot Cereal 28 oz., PK12 (00501)
- TROPICANA Orange Juice Orange 10 oz., PK24 (30107)
- SOUTHBEND Wire Harness (1175724)
- MERCER CUTLERY Utility Knife, 9 In (M23520)
- HEATMAX HeatMax 301824 Warmer 30 x 18 x 24 in. Warmer Display & Mechandizer (301824)
- HEATMAX HeatMax 301520 Warmer 30 x 15 x 20 in. Food Warmer Display And Merchandiser (301520)
- TABLECRAFT Butcher Block Riser, Birch, 12"X18"X1.75" (CBW1218175)
- VOLLRATH Single Overshelf, 61 1/2 x 10 x 13 (38044)
- TABLECRAFT Reserved Buffet Sign, SS, Silver (B9)
- TABLECRAFT Skewer, Bamboo Skewer, 10", PK100 (910)
- TABLECRAFT Table Tent, Two-Sided, Acrylic, 5"X7.1" (5070)
- Heatmax Buffet Service