Shop All Laboratory Carriers & Caddies
Heathrow Scientific
Utility Carrier, Polycarbonate, Red
Mfr # HS120077
Zoro # G8456515
original price:
$101.66
16% off
new price: $84.95
/ea
Free Shipping & Returns
$84.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material polycarbonate
- Length 15 1/4 in
- Width 8 1/4 in
- For Use With Transporting
Product Information
- Brand Heathrow Scientific
- MFR # HS120077
- Zoro # G8456515
- Country of Origin China
- Category Laboratory Carriers & Caddies
Dimensions
Length | 15 1/4 in |
Width | 8 1/4 in |
Height | 6-3/4" |
Overall Height | 6 1/4 in |
Overall Width | 7 3/4 in |
Overall Length | 15 in |
Details
Item | Utility Carrier |
Color | Red |
Material | polycarbonate |
For Use With | Transporting |
Product Type | Transport Box |
Number of Compartments | 1 |
Compatible Product Type | Duraporter(R) Sealed Specimen or Sample Transport Box/Tote |
Description
Utility Carrier, For Use With Transporting, Number of Compartments 1, Material Polycarbonate, Color Red, Width 8 1/4 in, Length 15 1/4 in, Includes Not Applicable, Overall Height 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WENSECO Hot Plate, Ind Low Profile 6"x6"x.5" Anodized Alum Plate, Dig Control (HP66OZ)
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Pp, 6, PK 12 (33306)
- OAKTON Oakton Replacement Temperature Probe (35613-13)
- ARROW MIXING PRODUCTS Stirrer Shaft (S-316-12)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Yellow (HS120078)
- HEATHROW SCIENTIFIC Duraporter Box, Clear (246815)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- TUCKMAR Acrylic Storage Container w/ Tray & Partition (347000)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 16x50ml Tubes (247575)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- Heathrow Scientific Laboratory Carriers & Caddies