Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Tube Storage Box, Green, 81-Well, PK5
Mfr # HS120036
Zoro # G6104067
product price: $29.99
/pk 5, $6.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Autoclavable
- Number of Slots 81
- Holds Tubes, Vials
- Compartment Size 31/64 in
- Height 1 29/32 in
Product Information
- Brand Heathrow Scientific
- MFR # HS120036
- Zoro # G6104067
- Country of Origin China
- Category Lab Freezer Boxes & Racks
Dimensions
Compartment Size | 31/64 in |
Height | 1 29/32 in |
Width | 5 7/64 in |
Depth | 5 7/64 in |
Length | 5 7/64 in |
Overall Width | 5 1/8 in |
Overall Length | 5 1/8 in |
Overall Depth | 5 1/8 in |
Overall Height | 1 7/8 in |
Tube or Vial Size - Maximum | 6 mL |
Compartment Length | 1/2 in |
Tube or Vial Size - Minimum | 5.5 mL |
Details
Item | Rectangular Storage Box |
Type | Autoclavable |
Number of Slots | 81 |
Holds | Tubes, Vials |
Autoclavable | Yes |
Color | Green |
Material | Polypropylene |
Number of Compartments | 81 |
Product Type | Storage Box |
Product Holds | (81) 1.5 to 2.0 mL Microtubes, Cryogenic Vials |
Compatible Product Type | Cryogenic Vials, Microcentrifuge Tubes |
Number of Items Held | 81 |
Description
Rectangular Storage Box,Autoclavable,PK5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art Scienceware Pipet Pump, for pipet (F37896-0000)
- UNITED SCIENTIFIC Buchner Funnels, Porcelain, Economy, 110 (PBF110)
- BEL-ART Octagon Magnetic Stirring Bar, 1x5/16 (F37110-0001)
- A2Z SCILAB Double Ended Lab Spatula, Semi Circle Scoop Spoon & Tapered End, 9" (A2Z-ZR104)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Crdbrd Cryogenc Frzr Box, 0.5mL Tube, PK10 (HS120221)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 4-13/64" H (HS23452)
- HEATHROW SCIENTIFIC STGE BIN WRKSTA CL (HS234523)
- HEATHROW SCIENTIFIC Hngd Tube Storage Box, Assrtd, 50-Well, PK5 (HS120033)
- HEATHROW SCIENTIFIC Parafilm Dispenser, Acrylic, Clear (HS234524)
- ALPET Antimicrobial Solution (SSPA130)
- Heathrow Scientific Lab Freezer Boxes & Racks