Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, Polyoxymethylene, PK8
Mfr # HS27512D
Zoro # G7899753
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 7/8 in
- Autoclavable Yes
- Width 2 7/8 in
- For Use With Test Tubes
- Color Magenta
Product Information
- Brand Heathrow Scientific
- MFR # HS27512D
- Zoro # G7899753
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 9 7/8 in |
Width | 2 7/8 in |
Length | 5 in |
Overall Height | 9 7/8 in |
Overall Length | 5 in |
Overall Width | 2 7/8 in |
Tube Size | 16 mm |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | Yes |
For Use With | Test Tubes |
Color | Magenta |
Material | POM |
Number of Compartments | 72 |
Product Type | Test Tube Rack |
Total Holding Capacity | (72) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 72, Autoclavable Yes, Material POM, Magenta, Height 9 7/8 in, Length 5 in, Width 2 7/8 in, For Use With Test Tubes, Includes Not Applicable, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE Chlorine Reagent, 3# 60ml (4500PA-H)
- EXTECH Coolant/Battery Acid Refractometer (RF40)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 25mL, PK12 (5YGY8)
- SPILFYTER Glove Bag, 48 In. L, 39 In. W (690323)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC Test Tube Rack, 90 Compartments (HS243073W)
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071B)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- Heathrow Scientific Test Tube Racks & Holders