Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 50 Compartments, PK2
Mfr # HS24311A
Zoro # G3312638
product price: $24.15
/pk 2, $12.08/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 50 Test Tubes
- Autoclavable Yes
- Height 2 7/64 in
- Width 4 7/64 in
- Color White
Product Information
- Brand Heathrow Scientific
- MFR # HS24311A
- Zoro # G3312638
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Height | 2 7/64 in |
Width | 4 7/64 in |
Length | 7 13/32 in |
Overall Length | 7 3/8 in |
Tube Size | 14 to 17 mm |
Overall Height | 2 1/8 in |
Overall Width | 4 1/8 in |
Compartment Length | 3/4 in |
Details
Item | Tube Rack |
Lab Rack Capacity | Holds 50 Test Tubes |
Autoclavable | Yes |
Color | White |
For Use With | Test Tubes |
Material | Polypropylene |
Number of Compartments | 50 |
Holding Capacity | Holds 50 Test Tubes |
Product Type | Test Tube Rack |
Compatible Product Type | Bench or Tube Storage |
Total Holding Capacity | (50) Wells |
Description
Item Tube Rack, Mounting Type Benchtop, Countertop, Number of Compartments 50, Autoclavable Yes, Material Polypropylene, White, Height 2 7/64 in, Length 7 13/32 in, Width 4 7/64 in, For Use With Test Tubes, Includes Not Applicable, Lab Rack Capacity Holds 50 Test Tubes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- UNITED SCIENTIFIC Alcohol Burner Stand (ABSP05)
- ALCONOX Alcojet, 4 LB (114018)
- ZORO SELECT Funnel, Buchner, 350mL, Porcelain (CG-1888-04)
- HEATHROW SCIENTIFIC Low Temp PCR Rack, 96 Well, Purple, PK5 (120541)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27514A)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120091)
- HEATHROW SCIENTIFIC Test Tube Rack, 220 Compartments, PK5 (HS2344A)
- HEATHROW SCIENTIFIC Snap-Together Conical Tube Rack (HS24306)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, assortedcolors, PK5 (HS29025G)
- GLOBE SCIENTIFIC Tube Rack, 25mm, Half Size, Yellow (456745Y)
- Heathrow Scientific Test Tube Racks & Holders