Shop All Test Tube Racks & Holders
Heathrow Scientific
Test Tube Rack, 40 Compartments
Mfr # HS243071Y
Zoro # G8026348
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Lab Rack Capacity Holds 40 Test Tubes
- Number of Compartments 40
- Autoclavable Yes
- Material Polypropylene
Product Information
- Brand Heathrow Scientific
- MFR # HS243071Y
- Zoro # G8026348
- Country of Origin China
- Category Test Tube Racks & Holders
Dimensions
Tube Size | 20 mm |
Compartment Length | 3/4 in |
Details
Color | Yellow |
Lab Rack Capacity | Holds 40 Test Tubes |
Number of Compartments | 40 |
Autoclavable | Yes |
Material | Polypropylene |
Item | Tube Rack |
Product Type | Test Tube Rack |
Holding Capacity | Holds 40 Test Tubes |
Total Holding Capacity | (40) Wells |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Mounting Type Rests On Table, Number of Compartments 40, Autoclavable Yes, Material Polypropylene, Yellow, Includes Not Applicable, Lab Rack Capacity Holds 40 Test Tubes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSOREX Cmbntn pH Electrde Crtrdge Style nsertn (S656CD)
- VEE GEE Analog Refractometer, Urea (URX-60)
- SP SCIENCEWARE Beaker, 600mL, PK4 (F26215-0000)
- OPTIMA SCALES Optima Scales OPK-S500 Compact Precision Balance - 500g x 0.1g (OPK-S500)
- HEATHROW SCIENTIFIC Cube Tube Rack, PK5 (HS29050A)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, RED, PK5 (HS29025J)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Polyoxymethylene, PK8 (HS27502B)
- HEATHROW SCIENTIFIC Adaptable Multi-Tube Rack, Yellow, PK2 (HS120190)
- HEATHROW SCIENTIFIC ONERACK Test Tube Rack, Slots 24x30mm, White (HS27515A)
- HEATHROW SCIENTIFIC Test Tube Rack, Epoxy-Coated Steel, Blue (HS120089)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077W)
- Heathrow Scientific Test Tube Racks & Holders