Shop All Miscellaneous Lab Racks & Accessories
Heathrow Scientific
Storage Rack, 8 Compartments, 4-13/16" H
Mfr # HS23263B
Zoro # G3310179
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lab Rack Capacity Holds 80 Microtube Racks
- Autoclavable No
- Height 4 13/16 in
- Width 9 5/16 in
- Color Clear
Product Information
- Brand Heathrow Scientific
- MFR # HS23263B
- Zoro # G3310179
- Country of Origin United States
- Category Miscellaneous Lab Racks & Accessories
Dimensions
Height | 4 13/16 in |
Width | 9 5/16 in |
Length | 12 13/64 in |
Overall Width | 9 3/8 in |
Overall Length | 12 1/4 in |
Overall Height | 4 7/8 in |
Compartment Width | 2 in |
Compartment Length | 2 3/4 in |
Details
Item | Microtube Rack |
Lab Rack Capacity | Holds 80 Microtube Racks |
Autoclavable | No |
Color | Clear |
For Use With | Tube Racks |
Material | Acrylic |
Number of Compartments | 80 |
Holding Capacity | Holds 80 Microtube Racks |
Product Type | Storage Rack |
Compatible Product Type | Microtubes |
Total Holding Capacity | 8 x 80 Wells |
Description
Item Microtube Rack, Mounting Type Benchtop, Countertop, Number of Compartments 80, Autoclavable No, Material Acrylic, Clear, Height 4 13/16 in, Length 12 13/64 in, Width 9 5/16 in, For Use With Tube Racks, Includes Not Applicable, Lab Rack Capacity Holds 80 Microtube Racks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDIN Ceramic Heating Chamber for Melting Furnace (HD-334CC)
- UNITED Support Stand, 36in, 1/2in, Stl, Base/Rod (SSB6X1)
- SYNTHWARE MANIFOLD, VACUUM/INERT GAS, ALL GLASS, 5 PORT, 450mm, 3 HOSE (M441005)
- IMPACT PRODUCTS Fill Container, 5 Gal, 9-1/2"Wx16"Dx9-1/2"H, 6/CT, Translucent PK (IMP7576CT)
- HEATHROW SCIENTIFIC Rack, Blue, PK2 (HS24320B)
- HEATHROW SCIENTIFIC Lab Drying Rack, 17-3/8"x26 (120791)
- HEATHROW SCIENTIFIC Rack, Rotational, Duo (HS29041A)
- HEATHROW SCIENTIFIC RACKS CUBE PP ASSORTED, PK5 (HS29050A/HEA29050A)
- HEATHROW SCIENTIFIC 96-WellReversibleRack, YELLOW, PK5 (HS2345F)
- HEATHROW SCIENTIFIC Lab Drying Rack Basket, Plastic, PK 2 (120792)
- Heathrow Scientific Miscellaneous Lab Racks & Accessories