Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
Storage Container, 3 Slots, 16" H
Mfr # HS1042
Zoro # G3313006
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 3
- Type Counter/Wall Mount Dispenser
- Holds Ear Plugs, Safety Glasses, Small Items, Soft Covers
- Height 16 in
- Width 16 in
Product Information
- Brand Heathrow Scientific
- MFR # HS1042
- Zoro # G3313006
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 16 in |
Width | 16 in |
Depth | 8 in |
Length | 16 in |
Overall Length | 16 in |
Overall Width | 16 in |
Overall Height | 16 in |
Overall Depth | 8 in |
Details
Item | Storage Container |
Number of Slots | 3 |
Type | Counter/Wall Mount Dispenser |
Holds | Ear Plugs, Safety Glasses, Small Items, Soft Covers |
Color | Gray |
Material | Acrylic |
Number of Compartments | 3 |
Product Type | Dispenser |
Product Holds | Ear Plugs, Safety Glasses, Soft Covers |
Compatible Product Type | Dispensing |
Description
Storage Container,3 Slots,16" H
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M OH&ESD 3M OH&ESD 142-FT-14 3M Ft14 Test Hood 2-Pk (142-FT-14)
- OAKTON Oakton General-Purpose ORP Probe, Sealed (35805-15)
- SP BEL-ART HDPE Ladles, Capacity (mL): 250 (F36776-0000)
- UNITED Crucible, Porcelain, Glazd, 1150C, 65mm, PK6 (JCT100)
- HEATHROW SCIENTIFIC Storage Rack, Wipes, Green (HS23502)
- HEATHROW SCIENTIFIC Sample Storage Tray, Corrugated, Wht, PK10 (HS120375)
- HEATHROW SCIENTIFIC Tube Storage Box, Assorted, 81-Well, PK5 (HS120040)
- HEATHROW SCIENTIFIC Tube Storage Box, Orange, 100 Well, PK5 (HS120204)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 4-13/64" H (HS23452)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- AK Organizer, Rotating, 4.5x14.75x14.75In (50136)
- Heathrow Scientific Lab Freezer Boxes & Racks