Shop All Lab Freezer Boxes & Racks
Heathrow Scientific
STGE BIN WRKSTA CL
Mfr # HS234523
Zoro # G4689264
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3 Tier
- Holds gloves, tips, tubes
- Height 17 1/3 in
- Width 5 3/8 in
- Depth 5 1/2 in
Product Information
- Brand Heathrow Scientific
- MFR # HS234523
- Zoro # G4689264
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 17 1/3 in |
Width | 5 3/8 in |
Depth | 5 1/2 in |
Length | 10 3/8 in |
Overall Width | 5 3/8 in |
Overall Height | 17 1/4 in |
Overall Depth | 5 1/2 in |
Overall Length | 10 3/8 in |
Details
Item | Laboratory Storage Rack |
Type | 3 Tier |
Holds | gloves, tips, tubes |
Color | Clear |
Material | Acrylic |
Number of Compartments | 5 |
Product Type | Lab Organizer |
Product Holds | Gloves, Parafilm, Tips, Tubes, Wipes |
Compatible Product Type | Bins to Store Tubes, Tips |
Description
Storage Bin Workstation Clear Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL BUFFER SOLUTION PH 4.0 RED 1L (LC122802)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J919)
- SENSOREX Spear Tip Combination pH Electrode BNC Connecter (S175CD/BNC)
- HEATHROW SCIENTIFIC Tube Storage Box, Orange, 100 Well, PK5 (HS120204)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- HEATHROW SCIENTIFIC Tube Storage Box, Green, 100 Well, PK5 (HS120202)
- HEATHROW SCIENTIFIC Hinged Tube Storage Box, Ntrl, 50-Well, PK5 (HS120032)
- HEATHROW SCIENTIFIC Bin, 2 Slots, 2 Compartments, 4-13/64" H (HS23452)
- GESSWEIN PSA Sanding Discs, 1-1/2", #120, PK100 (105-1512)
- Heathrow Scientific Lab Freezer Boxes & Racks