Shop All Microscope Accessories
Heathrow Scientific
Standard Microscope Slide Boxes, 25 Slide Cap., Red
Mfr # 247688R
Zoro # G804971855
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 2 in
- Width 6 in
Product Information
- Brand Heathrow Scientific
- MFR # 247688R
- Zoro # G804971855
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4 in |
Length | 2 in |
Width | 6 in |
Description
Microscope slide boxes store 25 slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured from durable polypropylene with hinged lids and latch lock. Numbered slots correspond to the slide inventory sheet on the inside cover with PROJECT and DATE. Boxes provide convenient stacking and efficient storage. Molded feet enable secure stacking for easy transport and storage.Durable polypropylene Slide identification card
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Sodium Chloride Crystal Model (CMSSCL)
- KIMBLE CHASE AC Medium Round Bottle, w/Cap60mL, PK48 (5710238V-22)
- LAB SAFETY SUPPLY Bottle, 30 mL, 1 Oz, Wide Mouth, PK12 (6FAJ5)
- CYNAMED Multi Color Rainbow Mosquito Hemostat Fo (CYZR-1014)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- AMSCOPE 9" Screen with Built-In Camera for Microscopes (HDC109-23)
- AMSCOPE 20W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-20WS)
- Heathrow Scientific Microscope Accessories