Shop All Microscope Accessories
Heathrow Scientific
Standard Microscope Slide Boxes, 25 Slide Cap., Blue
Mfr # 247688B
Zoro # G904971854
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 6 in
- Length 2 in
Product Information
- Brand Heathrow Scientific
- MFR # 247688B
- Zoro # G904971854
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4 in |
Width | 6 in |
Length | 2 in |
Description
Microscope slide boxes store 25 slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured from durable polypropylene with hinged lids and latch lock. Numbered slots correspond to the slide inventory sheet on the inside cover with PROJECT and DATE. Boxes provide convenient stacking and efficient storage. Molded feet enable secure stacking for easy transport and storage.Durable polypropylene Slide identification card
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 25 Slides Dimensions (inches): 5 1/2 x 3 1/2 x 1 1/4 HShipping Weight: 7.9999 lbs
Shipping Dimensions: 6.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NALGENE Thermo Scientific Nalgene PVDF True Unio (2670-0300)
- SCIENTIFIC LABWARES Crucible with Cover, Zirconium (790-121)
- 3M Perfect-It Ii Rubbing Compound, 1 Quart (MMM5973)
- SP SCIENCEWARE Magnetic Retriever, 12 in (F37772-0000)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE Graduated Microscope Mechanical Stage for M200, M500, B100 Series Microscopes (MS100)
- AMSCOPE Pair of Super Widefield 10X Microscope Eyepieces (30mm) (EP10X30)
- Heathrow Scientific Microscope Accessories