Shop All Microscope Accessories
Heathrow Scientific
Standard Microscope Slide Boxes, 100 Capacity, Red
Mfr # 247689R
Zoro # G304971843
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 9 in
- Length 2 in
Product Information
- Brand Heathrow Scientific
- MFR # 247689R
- Zoro # G304971843
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 8 in |
Width | 9 in |
Length | 2 in |
Description
Microscope slide boxes store 100 slides (3'' x 1'' or 75 mm x 25 mm slides). Manufactured from durable polypropylene with hinged lids and latch lock. Numbered slots correspond to the slide inventory sheet on the inside cover with PROJECT and DATE. Boxes provide convenient stacking and efficient storage. Molded feet enable secure stacking for easy transport and storage.Durable polypropylene Slide identification card
Capacity: 100 Slides Dimensions (inches): 8 3/4 x 7 x 1 1/4 HShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Capacity: 100 Slides Dimensions (inches): 8 3/4 x 7 x 1 1/4 HShipping Weight: 0.5 lbs
Shipping Dimensions: 9.00 x 8.00 x 2.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- BRANSON Tapered Microtip (101-148-062)
- ADVANTECH Diaphragm, 3 in. dia., 1/8 in. D (L3-N2)
- COOPER TOOLS Flask Bottle Brush, Black, 16In., Nylon (06188)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 30 Capacity, 4/PK (247852)
- HEATHROW SCIENTIFIC Microscope Slide Box, Black, 100 Capacity (247676-BK)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- HEATHROW SCIENTIFIC Slide Mailer for 5 Slides, Plastic, Assorted, 25/cs, 25PK (212620A)
- AMSCOPE Pair of 10X Widefield Microscope Eyepieces 23mm (EP10X23-V299)
- AMSCOPE 6MP Temperature-Regulated Low-light CCD Camera for Nikon Microscopes (MF603C-CCD-NI10)
- AMSCOPE 3.1MP USB 3.0 Back-illuminated Color CMOS C-mnt Microscope Camera w/Reduction Lens (MU313-BI-CK)
- Heathrow Scientific Microscopes