Shop All Centrifuge Tubes
Heathrow Scientific
SPROUT Transport Case, 15" L
Mfr # 120569
Zoro # G4431064
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 in
- For Use With Centrifuges
- Length 15 in
- Includes (3) Lid Clasps
- AccessoryType Transport Case
Product Information
- Brand Heathrow Scientific
- MFR # 120569
- Zoro # G4431064
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 15 in |
Length | 15 in |
Details
Item | Transport Case |
For Use With | Centrifuges |
Includes | (3) Lid Clasps |
AccessoryType | Transport Case |
Accessory Type | Transport Case |
Description
Transport Case, Accessory Type Transport Case, For Use With Centrifuges, Overall Length 15 in, Special Features Not Applicable, Includes (3) Lid Clasps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Utility Lab Mat, Blue (120748)
- DETECTAMET Metal Detectable Scraper, 3.93", White, PK5 (523-S105-T205-P06)
- HEATHROW SCIENTIFIC Pour Boat, Small, Anti-Static, Wht, PK500 (HS120225)
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-18)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- HEATHROW SCIENTIFIC SPROUT Power Adapter, 4" L (120570)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- UNITED SCIENTIFIC Centrifuge Tube Box, For 15Ml Tubes, PK 4 (63351)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111642)
- SIMPORT SCIENTIFIC Tamper Evident Tubes, Sterile, Graduated, Free Standing, 1.5ml, 500/PK (145557)
- Heathrow Scientific Lab Tubes