Shop All Centrifuge Tubes
Heathrow Scientific
SPROUT Power Adapter, 4" L
Mfr # 120570
Zoro # G4431554
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 in
- Length 4 in
- For Use With Centrifuges
- AccessoryType Power Adapter
- Accessory Type Adapter
Product Information
- Brand Heathrow Scientific
- MFR # 120570
- Zoro # G4431554
- Country of Origin China
- Category Centrifuge Tubes
Dimensions
Overall Length | 4 in |
Length | 4 in |
Details
Item | Power Adapter |
For Use With | Centrifuges |
AccessoryType | Power Adapter |
Accessory Type | Adapter |
Description
Power Adapter, Accessory Type Adapter, For Use With Centrifuges, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDERS EDGE GABLE VENT 12""X18""WHT (120061218117)
- NORPRO Funnels Plastic, 3PK (243-)
- QORPAK Bottle, 120cc, PK48 (PLC-06591)
- CYTIVA WHATMAN Glass MicrofiberFilter, 934AH, 125mm, PK100 (1827-125)
- HEATHROW SCIENTIFIC Tube, 10.2 mm Dia, 40.6 mm H, PK500 (HS4323K)
- HEATHROW SCIENTIFIC Mini Light Box, Battery Operated, Gray (120661)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Ps, Mg, PK1000 (6260)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6293)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 2mL, Pp, PK1000 (111568)
- GLOBE SCIENTIFIC Centrifuge Tube, 10mL, Pp, Pg, PK1000 (6292)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558P)
- Heathrow Scientific Labware